
- 5 in Diameter
- Talc Material
Performance | Better |
Material | Talc |
Type of Abrasive | Non-Woven |
Color | White |
Grit Type | Fine |
Dia. | 5 in |
Used With | All Metals |
Method of Attachment | Hook & Loop |
RPM [Max] | 5000 rpm |
Weight | 0.03 LB |
EAN or UPC | 48011189284 |
