- 54 in Length
- 4 in Width
- Silicon Carbide Material
| Color | Gray |
| Backing Material | Low Stretch |
| Grit Type | Super Fine |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 54 in |
| Material | Silicon Carbide |
| Bond | Resin |
| Weight | 0.7 LB |
| EAN or UPC | 48011188898 |
| Color | Gray |
| Backing Material | Low Stretch |
| Grit Type | Super Fine |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 54 in |
| Material | Silicon Carbide |
| Bond | Resin |
| Weight | 0.7 LB |
| EAN or UPC | 48011188898 |