- 80 in Length
- 3 in Width
- Aluminum Oxide Material
| Backing Material | Low Stretch |
| Grit Type | Very Fine |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 80 in |
| Color | Blue |
| Material | Aluminum Oxide |
| Weight | 0.7 LB |
| EAN or UPC | 48011188867 |
| Backing Material | Low Stretch |
| Grit Type | Very Fine |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 80 in |
| Color | Blue |
| Material | Aluminum Oxide |
| Weight | 0.7 LB |
| EAN or UPC | 48011188867 |