- 18 in Length
- 1 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Length | 18 in |
| Front Color | Brown |
| Performance | Good |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Grit Type | Coarse |
| Backing Material | Scrim |
| Color | Blue |
| Weight | 0.118 LB |
| EAN or UPC | 48011188638 |

