- 12 in Diameter
- 1/2 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 8 Density
| RPM [Max] | 3000 rpm |
| Type | Convolute/Deburring Wheel |
| Dia. | 12 in |
| Grit Type | Medium |
| Center Hole Dia. | 5 in |
| Material | Silicon Carbide |
| Used With | Composites |
| Density | 8 Density |
| Performance | Good |
| Color | Gray |
| Method of Attachment | Center Hole |
| Weight | 1.5 LB |
| EAN or UPC | 48011188249 |

