- 5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our green Scotch-Brite Disc 96 is effective for general purpose scrubbing, cleaning, polishing and finishing. This durable disc contains very fine aluminum oxide grain and is designed for faster action and prolonged utility over common green pads. Non-rusting and resilient, it works like steel wool without leaving metal slivers behind.
features
- Original synthetic scouring material from 3M is a resilient, effective replacement for steel wool sponges
- Ideal for light-duty maintenance cleaning of many surfaces
- High-quality resin coats the nylon fibers to deliver more forceful scrubbing action and extend product life
- Slight amount of very fine abrasive particles distributed throughout the disc increase cleaning capability without leaving surface scratches
- Nylon disc cleans up easily with soap and water
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 5 in, 127 mm |
| Product Form | Disc |
| Color | Green |
| Weight | 0.0 KG |

