- P120 Grit
- Ceramic Material
- 1 in Diameter
- 30000 rpm
- 5/8 in Center Hole
| Color | White |
| Material | Ceramic |
| Used With | All Metals |
| Dia. | 1 in |
| Center Hole | 5/8 in |
| Method of Attachment | TR |
| Grit | P120 |
| RPM [Max] | 30000 rpm |
| Weight | 0.019 LB |
| EAN or UPC | 48011187105 |
| Color | White |
| Material | Ceramic |
| Used With | All Metals |
| Dia. | 1 in |
| Center Hole | 5/8 in |
| Method of Attachment | TR |
| Grit | P120 |
| RPM [Max] | 30000 rpm |
| Weight | 0.019 LB |
| EAN or UPC | 48011187105 |