- Assorted Grit
- Ceramic Material
- 3 in Diameter
- 15000 rpm
- 5/8 in Center Hole
| Method of Attachment | Roloc™ |
| Material | Ceramic |
| Used With | All Metals |
| Grit | Assorted |
| Center Hole | 5/8 in |
| Dia. | 3 in |
| RPM [Max] | 15000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 48011186979 |
| Method of Attachment | Roloc™ |
| Material | Ceramic |
| Used With | All Metals |
| Grit | Assorted |
| Center Hole | 5/8 in |
| Dia. | 3 in |
| RPM [Max] | 15000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 48011186979 |