
- 7 in Diameter
- Aluminum Oxide Material
- Right Angle Type
Performance | Good |
Type of Abrasive | Non-Woven Surface Conditioning |
Type | Right Angle |
Material | Aluminum Oxide |
Grit Type | Coarse |
Center Hole | 0.875 in |
Dia. | 7 in |
Color | Brown |
Method of Attachment | Hook & Loop |
RPM [Max] | 8600 rpm |
Weight | 0.153 LB |
EAN or UPC | 48011186269 |
