
- 5 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Grit Type | Very Fine |
Used With | All Metals |
Center Hole | 0.875 in |
RPM [Max] | 12000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Material | Aluminum Oxide |
Performance | Good |
Color | Blue |
Weight | 0.18 LB |
EAN or UPC | 48011186184 |
