- 12 in Diameter
- 1 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 9 Density
| Dia. | 12 in |
| Type | CPM Wheel |
| Color | Beige, Tan |
| Material | Aluminum Oxide |
| RPM [Max] | 3000 rpm |
| Grit Type | Medium |
| Density | 9 Density |
| Center Hole Dia. | 5 in |
| Weight | 3.05 LB |
| EAN or UPC | 48011186054 |

