- 6 in Diameter
- 1/4 in Width
- 1 in Center Hole
- Fine Grit
- 2 Density
| Material | Silicon Carbide |
| Grit Type | Fine |
| Color | Gray |
| RPM [Max] | 5000 rpm |
| Dia. | 6 in |
| Center Hole | 1 in |
| Performance | Better |
| Method of Attachment | Center Hole |
| Density | 2 Density |
| Used With | All Metals |
| Weight | 0.176 LB |
| EAN or UPC | 48011185972 |

