- 5 in Diameter
- 1/4 in Width
- 1/4 in Center Hole
- Fine Grit
- 3 Density
| Center Hole | 1/4 in |
| Performance | Better |
| Density | 3 Density |
| Color | Gray |
| RPM [Max] | 6000 rpm |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Dia. | 5 in |
| Weight | 0.125 LB |
| EAN or UPC | 48011185927 |

