- 24 in Length
- 1/4 in Width
- Aluminum Oxide Material
| Backing Material | Scrim |
| Color | Blue |
| Length | 24 in |
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Performance | Good |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Front Color | Brown |
| Weight | 0.04 LB |
| EAN or UPC | 48011184968 |

