
- 4 in Diameter
- Silicon Carbide Material
RPM [Max] | 13000 rpm |
Method of Attachment | Hook & Loop |
Grit Type | Extra Coarse |
Dia. | 4 in |
Performance | Good |
Type of Abrasive | Non-Woven |
Material | Silicon Carbide |
Color | Black |
Weight | 0.095 LB |
EAN or UPC | 48011184814 |
