- 15 1/2 in Length
- 3 1/2 in Width
- Aluminum Oxide Material
| Performance | Good |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Blue |
| Front Color | Maroon |
| Material | Aluminum Oxide |
| Backing Material | Scrim |
| Used With | All Metals |
| Length | 15 1/2 in |
| Grit Type | Medium |
| Weight | 0.26 LB |
| EAN or UPC | 48011184784 |

