Skip to content Skip to navigation menu
Scotch-Brite™ SE Surface Conditioning Disc

00048011184753

Scotch-Brite™ SE Surface Conditioning Disc
Item #104026245
  • 4 in Diameter
  • Aluminum Oxide Material
Scotch-Brite™ SE Surface Conditioning Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Diameter
  • Aluminum Oxide Material
Method of Attachment Hook & Loop
Back Color Blue
Performance Better
Type of Abrasive Non-Woven Surface Conditioning
Dia. 4 in
RPM [Max] 13000 rpm
Grit Type Medium
Color Red, Maroon
Material Aluminum Oxide
Weight 0.043 LB
EAN or UPC 48011184753
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison