- 2 in Diameter
- 1/4 in Width
- 1/4 in Center Hole
- Coarse Grit
- 9 Density
| Dia. | 2 in |
| Center Hole | 1/4 in |
| Density Rating | Hard |
| Color | Beige, Tan |
| Performance | Better |
| Material | Aluminum Oxide |
| RPM [Max] | 22100 rpm |
| Method of Attachment | Center Hole |
| Grit Type | Coarse |
| Density | 9 Density |
| Weight | 0.045 LB |
| EAN or UPC | 48011184371 |

