- 0.75 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- The Scotch-Brite Roloc Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.
features
- Tough non-woven disc aggressively deburrs and finishes
- Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
- Open-web construction resists loading and runs cool, allowing for consistent finishes
- Convenient 3M Roloc attachment system offers quick and easy disc change-out for multi-step finishing processes
| Type of Abrasive | Non-Woven Surface Conditioning |
| Diameter | 0.75 in |
| Form Type | Disc |
| Grit Type | Medium |
| For Use On | All Metals |
| Overall Diameter | 0.75 in, 19.05 mm |
| Material | Aluminum Oxide |
| Grade | Medium |
| Dia. | 0.75 in |
| Attachment Type | TS |
| Product Form | Disc |
| Performance | Good |
| Method of Attachment | TS |
| Color | Red |
| Used With | All Metals |
| RPM [Max] | 30000 rpm |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.005 LB |
| EAN or UPC | 48011184333 |

