- 5 in Overall Diameter
description
- Our Scotch-Brite Coating Removal Disc Pack 915CS contains a disc designed to remove rust and paint off of most substrates. With this pack, operators get an introductory set that includes one 5†Clean and Strip Disc and a hook-and-loop backing pad.
features
- Great for cleaning off rust, paint and other coatings
- 5 inch diameter discs are well suited for finishing on small to mid-size parts
- Open web is load resistant, helping extend service life
- Web responds to surface irregularities without compromising geometry of the part
- Includes 915 disc pad holder which features a hook and loop attachment method
| Overall Diameter | 5 in, 127 mm |
| Grade | Extra Coarse |
| RPM [Max] | 10000 rpm |
| Product Form | Disc |
| Weight | 3.5 LB |
| EAN or UPC | 48011184265 |

