
- 48 in Diameter
- Silicon Carbide Material
Dia. | 48 in |
Color | Gray |
Type of Abrasive | Non-Woven Surface Conditioning |
Grit Type | Super Fine |
Material | Silicon Carbide |
Used With | All Metals |
RPM [Max] | 600 rpm |
Performance | Good |
Method of Attachment | Hook & Loop |
Weight | 6.5 LB |
EAN or UPC | 48011183855 |
