
- 5 in Diameter
- Silicon Carbide Material
Performance | Good |
Method of Attachment | Hook & Loop |
Color | Black |
Type of Abrasive | Non-Woven |
Grit Type | Extra Coarse |
Dia. | 5 in |
RPM [Max] | 10000 rpm |
Material | Silicon Carbide |
Used With | All Metals |
Weight | 4.75 LB |
EAN or UPC | 48011183558 |
