
- 4 in Diameter
- Silicon Carbide Material
Material | Silicon Carbide |
Type of Abrasive | Non-Woven |
Method of Attachment | Hook & Loop |
Grit Type | Extra Coarse |
Dia. | 4 in |
Color | Black |
RPM [Max] | 13000 rpm |
Performance | Good |
Weight | 0.177 LB |
EAN or UPC | 48011183527 |
