- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
- Medium Grit
- 8 Density
| Grit Type | Medium |
| Type | Convolute/Deburring Wheel |
| Density | 8 Density |
| RPM [Max] | 6000 rpm |
| Used With | Composites |
| Material | Silicon Carbide |
| Dia. | 6 in |
| Center Hole Dia. | 1 in |
| Method of Attachment | Center Hole |
| Color | Gray |
| Performance | Better |
| Weight | 0.507 LB |
| EAN or UPC | 48011182858 |

