- 3 in Diameter
- 1/2 in Width
- 3/8 in Center Hole
- Fine Grit
- 3 Density
| Density | 3 Density |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| Material | Aluminum Oxide |
| Color | Beige, Tan |
| RPM [Max] | 14100 rpm |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Weight | 0.077 LB |
| EAN or UPC | 48011181660 |

