
- 5 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
RPM [Max] | 10000 rpm |
Grit Type | Coarse |
Used With | All Metals |
Performance | Better |
Color | Brown |
Back Color | Blue |
Type of Abrasive | Non-Woven Surface Conditioning |
Weight | 0.074 LB |
EAN or UPC | 48011180809 |
