
- 4 1/2 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Color | Brown |
Dia. | 4.5 in |
Performance | Better |
Material | Aluminum Oxide |
RPM [Max] | 13000 rpm |
Grit Type | Coarse |
Used With | All Metals |
Back Color | Blue |
Type of Abrasive | Non-Woven Surface Conditioning |
Weight | 0.063 LB |
EAN or UPC | 48011180793 |
