- 5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
features
- Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
- Open web material runs cool and resists loading for prolonged operation
- Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
- Suitable for metal, composite, plastics, and other materials
- Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
| RPM [Max] | 9500 rpm |
| Performance | Good |
| Abrasive Material | Aluminum Oxide |
| Material | Aluminum Oxide |
| For Use On | All Metals |
| Color | Blue |
| Attachment Type | TN |
| Method of Attachment | TN |
| Form Type | Right Angle, Disc |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Diameter | 5 in |
| Overall Diameter | 5 in, 127 mm |
| Used With | All Metals |
| Back Color | Blue |
| Dia. | 5 in |
| Product Form | Disc |
| Grit Type | Very Fine |
| Grade | Very Fine |
| Weight | 0.1 LB |
| EAN or UPC | 48011180007 |

