- 60 in Length
- 37 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 60 in |
| Bond | Resin |
| Backing Material | Low Stretch |
| Color | Blue |
| Grit Type | Very Fine |
| Weight | 9.3 LB |
| EAN or UPC | 48011178776 |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 60 in |
| Bond | Resin |
| Backing Material | Low Stretch |
| Color | Blue |
| Grit Type | Very Fine |
| Weight | 9.3 LB |
| EAN or UPC | 48011178776 |