- 132 in Length
- 6 in Width
- Aluminum Oxide Material
| Grit Type | Coarse |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Used With | Variety of Metals, from Stainless Steel to Brass |
| Color | Brown |
| Bond | Resin |
| Length | 132 in |
| Material | Aluminum Oxide |
| Weight | 3.5 LB |
| EAN or UPC | 48011178769 |

