- 2 in Diameter
- Fine Grit
- 6 Density
| Grit Type | Fine |
| Color | Gray |
| Dia. | 2 in |
| Material | Silicon Carbide |
| Method of Attachment | TS |
| Density | 6 Density |
| Performance | Better |
| RPM [Max] | 22100 rpm |
| Weight | 2.583 LB |
| EAN or UPC | 48011178462 |
| Grit Type | Fine |
| Color | Gray |
| Dia. | 2 in |
| Material | Silicon Carbide |
| Method of Attachment | TS |
| Density | 6 Density |
| Performance | Better |
| RPM [Max] | 22100 rpm |
| Weight | 2.583 LB |
| EAN or UPC | 48011178462 |