- 3 in Diameter
- Medium Grit
- 2 Density
| Density | 2 Density |
| RPM [Max] | 15100 rpm |
| Color | Gray |
| Used With | All Metals |
| Grit Type | Medium |
| Method of Attachment | TS |
| Performance | Better |
| Dia. | 3 in |
| Material | Aluminum Oxide |
| Weight | 0.058 LB |
| EAN or UPC | 48011178455 |
| Density | 2 Density |
| RPM [Max] | 15100 rpm |
| Color | Gray |
| Used With | All Metals |
| Grit Type | Medium |
| Method of Attachment | TS |
| Performance | Better |
| Dia. | 3 in |
| Material | Aluminum Oxide |
| Weight | 0.058 LB |
| EAN or UPC | 48011178455 |