- 2 in Diameter
- Medium Grit
- 2 Density
| Color | Gray |
| Method of Attachment | TS |
| Dia. | 2 in |
| Material | Aluminum Oxide |
| RPM [Max] | 22100 rpm |
| Grit Type | Medium |
| Density | 2 Density |
| Performance | Better |
| Weight | 2.833 LB |
| EAN or UPC | 48011178448 |
| Color | Gray |
| Method of Attachment | TS |
| Dia. | 2 in |
| Material | Aluminum Oxide |
| RPM [Max] | 22100 rpm |
| Grit Type | Medium |
| Density | 2 Density |
| Performance | Better |
| Weight | 2.833 LB |
| EAN or UPC | 48011178448 |