- 3 in Diameter
- Fine Grit
- 2 Density
| Performance | Better |
| Density | 2 Density |
| Method of Attachment | TS |
| RPM [Max] | 15100 rpm |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Dia. | 3 in |
| Color | Gray |
| Weight | 0.043 LB |
| EAN or UPC | 48011178431 |
| Performance | Better |
| Density | 2 Density |
| Method of Attachment | TS |
| RPM [Max] | 15100 rpm |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Dia. | 3 in |
| Color | Gray |
| Weight | 0.043 LB |
| EAN or UPC | 48011178431 |