- Very Fine Grit
- 30 ft Length
- 1 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Color | Maroon |
| Type of Abrasive | Non-Woven |
| Grit | Very Fine |
| Length | 30 ft |
| Weight | 0.807 LB |
| EAN or UPC | 48011175669 |
| Material | Aluminum Oxide |
| Color | Maroon |
| Type of Abrasive | Non-Woven |
| Grit | Very Fine |
| Length | 30 ft |
| Weight | 0.807 LB |
| EAN or UPC | 48011175669 |