- Medium Grit
- 30 ft Length
- 8 in Width
- Aluminum Oxide Material
| Color | Tan |
| Length | 30 ft |
| Grit | Medium |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Weight | 8.0 LB |
| EAN or UPC | 48011175652 |
| Color | Tan |
| Length | 30 ft |
| Grit | Medium |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Weight | 8.0 LB |
| EAN or UPC | 48011175652 |