- 75 in Length
- 37 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Length | 75 in |
| Color | Blue |
| Backing Material | Nylon Film |
| Grit Type | Medium |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 12.6 LB |
| EAN or UPC | 48011175461 |
| Material | Aluminum Oxide |
| Length | 75 in |
| Color | Blue |
| Backing Material | Nylon Film |
| Grit Type | Medium |
| Bond | Resin |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 12.6 LB |
| EAN or UPC | 48011175461 |