- 54 in Length
- 4 in Width
- Aluminum Oxide Material
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 54 in |
| Bond | Resin |
| Back Color | Maroon |
| Front Color | Maroon |
| Color | Red |
| Backing Material | Low Stretch |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Weight | 0.8 LB |
| EAN or UPC | 48011175386 |

