- 18 in Length
- 1/2 in Width
- Aluminum Oxide Material
| Length | 18 in |
| Material | Aluminum Oxide |
| Backing Material | Low Stretch |
| Color | Brown |
| Bond | Resin |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.052 LB |
| EAN or UPC | 48011175232 |
| Length | 18 in |
| Material | Aluminum Oxide |
| Backing Material | Low Stretch |
| Color | Brown |
| Bond | Resin |
| Grit Type | Coarse |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.052 LB |
| EAN or UPC | 48011175232 |