- 24 in Length
- 1/2 in Width
- Silicon Carbide Material
| Color | Gray |
| Backing Material | Scrim |
| Used With | All Metals |
| Performance | Better |
| Length | 24 in |
| Grit Type | Super Fine |
| Material | Silicon Carbide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Bond | Resin |
| Weight | 0.047 LB |
| EAN or UPC | 48011175164 |

