- 2 in Diameter
- 1/4 in Width
- 1/4 in Center Hole
- Fine Grit
- 3 Density
| Method of Attachment | Center Hole |
| Performance | Better |
| RPM [Max] | 16100 rpm |
| Density | 3 Density |
| Material | Silicon Carbide |
| Used With | All Metals |
| Grit Type | Fine |
| Color | Gray |
| Dia. | 2 in |
| Center Hole | 1/4 in |
| Weight | 1.883 LB |
| EAN or UPC | 48011175041 |

