- 12 in Diameter
- 1 in Width
- 1 1/4 in Center Hole
- Medium Grit
- 2 Density
| Grit Type | Medium |
| Density | 2 Density |
| Dia. | 12 in |
| RPM [Max] | 2300 rpm |
| Color | Gray |
| Center Hole | 1 1/4 in |
| Performance | Better |
| Method of Attachment | Center Hole |
| Material | Aluminum Oxide |
| Weight | 1.55 LB |
| EAN or UPC | 48011175027 |

