- 8 in Diameter
- 1/2 in Width
- 3/4 in Center Hole
- Medium Grit
- 2 Density
| Density | 2 Density |
| Center Hole | 3/4 in |
| RPM [Max] | 3500 rpm |
| Method of Attachment | Center Hole |
| Color | Gray |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Performance | Better |
| Dia. | 8 in |
| Weight | 0.416 LB |
| EAN or UPC | 48011175010 |

