- 3 in Diameter
- 1/4 in Width
- 1/4 in Center Hole
- Fine Grit
- 4 Density
| Dia. | 3 in |
| Material | Silicon Carbide |
| Density | 4 Density |
| Performance | Better |
| Color | Gray |
| Center Hole | 1/4 in |
| RPM [Max] | 18100 rpm |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Weight | 0.025 LB |
| EAN or UPC | 48011174785 |

