- 14 in Diameter
- 3 in Width
- 8 in Center Hole Diameter
- Medium Grit
- 8 Density
| Center Hole Dia. | 8 in |
| Dia. | 14 in |
| Density | 8 Density |
| Used With | Composites |
| Color | Gray |
| Method of Attachment | Center Hole |
| Grit Type | Medium |
| RPM [Max] | 2550 rpm |
| Performance | Good |
| Type | Convolute/Deburring Wheel |
| Material | Aluminum Oxide |
| Weight | 9.88 LB |
| EAN or UPC | 48011174648 |

