- 12 in Diameter
- 1 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 8 Density
| Grit Type | Fine |
| Type | Convolute/Deburring Wheel |
| Used With | Composites |
| Performance | Better |
| Method of Attachment | Center Hole |
| Density | 8 Density |
| RPM [Max] | 3000 rpm |
| Center Hole Dia. | 5 in |
| Material | Silicon Carbide |
| Color | Gray |
| Dia. | 12 in |
| Weight | 3.14 LB |
| EAN or UPC | 48011172248 |

