- 3 in Overall Diameter
- Coarse Grade
- Aluminum Oxide Material
description
- Scotch-Brite™ Roloc™ EXL Unitized Wheel is strong and effective for edge deburring and finishing. Our wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.
applications
- For deburring and finishing applications
features
- Strong unitized construction provides effective edge deburring and finishing
- Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
- Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
- Compressed, open-web construction and uniform grain distribution provide consistent cutting action
- 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
| Grit | Coarse |
| Density | 8 Density |
| Method of Attachment | TR |
| Color | Tan, Gray |
| Grading | 8A CRS |
| Color Code | Tan/Orange |
| Hole Configuration | Plain |
| Grit Type | Coarse |
| Performance | Better |
| Dia. | 3 in |
| Material | Aluminum Oxide |
| RPM [Max] | 15100 rpm |
| Used With | All Metals |
| Type | Roloc™ TR |
| Weight | 0.095 LB |
| EAN or UPC | 48011171951 |

