- 2 in Diameter
- Coarse Grit
- 8 Density
| Material | Aluminum Oxide |
| Grit Type | Coarse |
| Density | 8 Density |
| Performance | Better |
| RPM [Max] | 22100 rpm |
| Method of Attachment | TR |
| Used With | All Metals |
| Hole Configuration | Plain |
| Dia. | 2 in |
| Color | Tan, Brown |
| Weight | 0.05 LB |
| EAN or UPC | 48011171944 |

