- 3 in Diameter
- Medium Grit
- 8 Density
| Color | Beige, Tan |
| Grit Type | Medium |
| Dia. | 3 in |
| Method of Attachment | TR |
| Used With | All Metals |
| Hole Configuration | Plain |
| Density | 8 Density |
| Material | Aluminum Oxide |
| Performance | Better |
| RPM [Max] | 15100 rpm |
| Weight | 0.09 LB |
| EAN or UPC | 48011171937 |

