- 2 in Diameter
- Medium Grit
- 8 Density
| Density | 8 Density |
| Used With | All Metals |
| Dia. | 2 in |
| Hole Configuration | Plain |
| Grit Type | Medium |
| Color | Beige, Tan |
| RPM [Max] | 22100 rpm |
| Material | Aluminum Oxide |
| Performance | Better |
| Method of Attachment | TR |
| Weight | 4.583 LB |
| EAN or UPC | 48011171920 |

